Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Force, weight, speed, temperature and various counters
Temperature and humidity
Thermometer
BRANNAN 14/390/3 FACTORY ACT THERMOMETER
BRANNAN 14/390/3 FACTORY ACT THERMOMETER
Factory Act thermometer
References
brannan:
14/390/3
rubix:
319567
Technical specifications
Min. temperature
-20
°C
Max. temperature
50
°C
Product details
Technical specifications
Product details : BRANNAN 14/390/3 FACTORY ACT THERMOMETER
Technical specifications
Attributes
Min. temperature
-20
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.34
excl. VAT
/
Each
£
8.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLUKE 52-2 50HZ THERMOMETER
BRANNAN 14/410/3 FACTORY ACT THERMOMETER
BRANNAN 44/403/0 THERMOMETER 305MM RED SPR 10/110X1DEGC 76MM IMMERSION
MARTINDALE DIGITAL THERMOMETER DT173
BRANNAN 38/701/0 TEMPERATURE MEASUREMENT USING BUILT IN LASER
BRANNAN 38/660/0 DIGITAL THERMOMETER
BRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBES
FLUKE THERMOMETER DIGITAL 51II
FLUKE T3000FC FC WIRELESS K-TYPE TEMPERATURE MODULE
BRANNAN WALL THERMOMETER 215MM 14/435/3
BRANNAN 22/483/2 FRIDGE/FREEZER THERMOMETER
SKF TKTL 21 TKTL21
BRANNAN 33/409/0 MAGNETIC SURFACE THERMOMETER
WIKA 57416299 ZT5305.00 TG54.160BM BIMETAL THERMOMETER
PARKER SCLTSD- 520-10-07 LEVEL/TEMPERATURE DISPLAY