MARTINDALE DT175 DIGITAL THERMOMETER
Martindale DT175 Dual Input K Type Digital Thermometer
See technical informationSee documentsReferences
Martindale Electric:DT175
Rubix:227A0019
Manufacturer :MARDT175
Documents
Product details : MARTINDALE DT175 DIGITAL THERMOMETER
Dual K-type input for differential measurements
• Auto ranging -200°C to 1372°C, -328°F to 1999°F
• Resolution to 0.1°C
• MIN/MAX/AVG recording
• Relative & Hold functions
• Large character backlit display
• Includes two thermocouples
• Auto ranging -200°C to 1372°C, -328°F to 1999°F
• Resolution to 0.1°C
• MIN/MAX/AVG recording
• Relative & Hold functions
• Large character backlit display
• Includes two thermocouples
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 110.55 excl. VAT
/ Each
£ 132.66 incl. VAT
- Usually arrives within 14 working days


