FLUKE TMD-50 THERMOMETER (K J T R/S N E TYPE) DATALOGGER-180 TO1350 C
Amprobe Thermocouple Thermometer
See technical informationSee documentsReferences
Amprobe:TMD50
Rubix:2017356
Documents
Product details : FLUKE TMD-50 THERMOMETER (K J T R/S N E TYPE) DATALOGGER-180 TO1350 C
The Amprobe TMD-50 Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements. To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
Strengths
Highly accurate thermometer with 0.1% basic accuracy for precise measurements
Dual input T1, T2, T1-T2
Large, backlit easy to read display
In-field thermocouple offset adjustment
°C/°F selection
Robust protective Holster
Auto-Power Off
MIN/MAX/HOLD functions
Average /Relative Zero Functions
Dual input T1, T2, T1-T2
Large, backlit easy to read display
In-field thermocouple offset adjustment
°C/°F selection
Robust protective Holster
Auto-Power Off
MIN/MAX/HOLD functions
Average /Relative Zero Functions
Applications
HVAC/R technicians
Electricians
Research
Industrial process
Quality control
Electricians
Research
Industrial process
Quality control
Technical specifications
Attributes
| Min. temperature | -200 °C |
|---|---|
| Max. temperature | 1372 °C |
Show UNSPSC/ECL@SS
£ 126.52 excl. VAT
/ Each
£ 151.82 incl. VAT
- Usually arrives within 14 working days



