• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(548)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(321)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(272)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Comparators and depth measurement
  5. Comparators
  6. Comparators
  7. SKF HORIZONTAL DIAL INDICATOR TMCD 10R

SKF HORIZONTAL DIAL INDICATOR TMCD 10R

TMCD

See technical information

References

SKF:TMCD 10R
Rubix:184093B
EAN:7316577745651
brand logo
brand logo

Product details : SKF HORIZONTAL DIAL INDICATOR TMCD 10R


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 180.45 excl. VAT
/ Each
£ 216.54 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ROEBUCK DIAL INDICATOR 25MM TRAVEL 0.01MM GRADMITUTOYO 543-575 DIGITAL INDICATOR ID-N IP66MITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MMMITUTOYO 543-701B DIGITAL INDICATOR ID-CMITUTOYO 155-122 TELESCOPIC GAUGEROEBUCK 52-565-007 INDICATOR HOLDER DOUBLE JOINTEDMITUTOYO 155-121 TELESCOPIC GAUGEMITUTOYO 155-126 TELESCOPIC GAUGEMITUTOYO 543-301 DIGITAL INDICATOR PEAK HOLD ID-CMITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGDMITUTOYO 2109SB10 HIGH RESOLUTION DIAL INDICATOR 1MMMITUTOYO 2045S DIAL INDICATOR LUG BACKMITUTOYO 543-790B-10 DIGITAL INDICATOR ID-SMITUTOYO 543-783B DIGIMATIC INDICATORROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIAL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap