MITUTOYO 543-394B DIGITAL INDICATOR ID-C LOW FORCE


Absolute Digimatic Indicator

References
mitutoyo:543-394B
rubix:80087082
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum12.7 mm
Housing diameter59 mm

Product details : MITUTOYO 543-394B DIGITAL INDICATOR ID-C LOW FORCE


Strengths

•Large, easy-to-read LCD
Go/no-go judgement can be performed by setting upper and lower tolerance limits. The judgement result (go/no-go) can be displayed in full-size characters
The positive/negative count resulting from the spindle’s up/down movement can be toggled
Internal calculations using the simple formula of [F(x) = Ax)]
Employing the Absolute linear encoder, the ID-C always displays the spindle "absolute position" from the origin at power-on. Also unlimited response speed eliminates over-speed errors
The ID-C indicator face can be rotated 330° to an appropriate angle for easy reading
With SPC data output

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum12.7 mm
Housing diameter59 mm
Show UNSPSC/ECL@SS
£ 466.11 excl. VAT
/ Each
£ 559.33 incl. VAT
  • Usually arrives within 14 working days