References
Mitutoyo:2046AB
Rubix:295A8993
EAN:4946368841922
Product details : MITUTOYO 2046AB DIAL GAUGE FLAT BACK ISO TYPE
Strengths
•Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
Technical specifications
Attributes
| Resolution | 0.01 mm |
|---|---|
| Housing diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 50.15 excl. VAT
/ Each
£ 60.18 incl. VAT
- Usually arrives within 14 working days


