References
LTL Linear Tools:EDI-125
Rubix:80106124

Product details : ELECTRONIC DIGITAL INDICATOR FINE READING
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.5 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 134.74 excl. VAT
/ Each
£ 161.69 incl. VAT
- Usually arrives within 14 working days
