MAKITA P-91023 MAKTRAK EXTRA LARGE EXTENSION TOOLBOX

P-91023 MAKTRAK EXTRA LARGE EXTENSION TOOLBOX

See technical informationSee documents

References

Makita:P-91023
Rubix:450A9728
Manufacturer :P-91023
EAN:0197050367570
brand logo

Documents

Product details : MAKITA P-91023 MAKTRAK EXTRA LARGE EXTENSION TOOLBOX


Extra large extension toolbox is the deepest box available in the MAKTRAK system
Equipped with easy dual-sided access; designed to open any box without unstacking
Boxes can be attached in either direction
Designed to allow for fitting oversized tools and accessories; ideal for transporting larger tools and equipment to and from the job site
Equipped with cleat mount system with the ability to horizontally cleat mount or vertically connect to the rolling tool chest (available separately)
Dual hinged lid accessible for either side; can be completely removed to allow access from both sides
Metal reinforced locking points and hidden security tracker slot; fits any common tracking device for additional security
Metal reinforced padlock eyelet for securing the lid
Lid has multiple mounting points for more interior organisation, accessible with No 10 screws
Includes a molle panel divider for increased portability and organisation; ideal for separating the box cavity or for use as a separate portable hand tool organiser and large storage tray equipped with dedicated space for a charger and batteries (not included)
Constructed from impact resistant copolyme, desgined to withstand tough jobsite conditions
56.5cm x 39.4cm x 40.18cm
58.5 litre capacity

Technical specifications


Attributes
£ 182.50 excl. VAT
/ Each
£ 219.00 incl. VAT
  • Delivery usually within ( 7 ) days