Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque wrench
ITL 00013 1000V INSULATED 1/2IN DRIVE TORQUE WRENCH SET
ITL 00013 1000V INSULATED 1/2IN DRIVE TORQUE WRENCH SET
Torque wrench ITL Insulated Tools
References
itl insulated tools:
00013
rubix:
219A3029
ean:
5052269000135
Product details
Technical specifications
Product details : ITL 00013 1000V INSULATED 1/2IN DRIVE TORQUE WRENCH SET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
639.58
excl. VAT
/
Each
£
767.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 50581020 730NA/20-TORQUE WRENCH 350-1800 IN.LB
NORBAR 13842 TW TTI 50 1/2IN SQ. DR. 10-50 N.M/LBF.FT
ROEBUCK 9231961 TORQUE WRENCH 3/8DR 10-50NM 8-35LBFT
GEDORE 2944030 E-TORC Q ELECTRONIC TORQUE WRENCH 10-100 NM
BRITOOL EXPERT HVT7200 TORQUE WRENCH 200-810NM
FACOM 1/2DR TORQUEWRENCH S.306-340MF
STAHLWILLE 96500902 MANOSKOP 2-20NM TORQUE WRENCH 714/2
FACOM CLICK WRENCH HANDLE 10-50NM 9X12MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT EVT600A TORQUE WRENCH 10-50 LB/FT
BAHCO 7455-5 1/4 CLICK TORQUE WRENCH 5NM
SEALEY STW905 TORQUE WRENCH MICROMETER STYLE 1/2INSQ DR 60-330NM
STAHLWILLE 50181005 730N/5 TORQUE WRENCH 10-50NM 9 X 12
"GEDORE 8571-01 DREMOMETER DX TORQUE WRENCH 3/4"" DRIVE 520-1000NM"
Torque wrench 22mm spigot end DZ100-450 (140-620Nm)
NORBAR 130180 TW TETHERED N'TORQUE MDL 300 1/2IN SQ DR N.M/LBF.FT