Digital and gauge slide foot Mitutoyo
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1000 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1000 mm |
Resolution | 0.02 mm |
Length | 1230 mm |
Weight | 3450 g |
Usually arrives within 14 working days