References
Mitutoyo:530-312
Rubix:233693
EAN:4946368110363

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Documents
Product details : MITUTOYO 530-312 VERNIER CALIPER
This is a standard type of vernier caliper that offers you the following benefits:
Main scale and vernier scale satin chrome finish gives you high readability.
Raised sliding surfaces
Main scale and vernier scale satin chrome finish gives you high readability.
Raised sliding surfaces
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Resolution | 0.02 mm |
| Length | 229 mm |
| Length of noses | 40 mm |
| Weight | 143 g |
Show UNSPSC/ECL@SS
£ 56.41 excl. VAT
/ Each
£ 67.69 incl. VAT
- In stock: Next day delivery