MITUTOYO 550-227-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS


Vernier Caliper

References
mitutoyo:550-227-10
rubix:233699B
ean:4946368124735
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum1000 mm
See all Specifications

Product details : MITUTOYO 550-227-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS


A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Hardened stainless steel construction and equipped with special nib-style jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.

Strengths

•The rounded faces of the jaws are ideal for accurate ID (inside diameter) measurement
Inside and outside measurements can be directly read from the upper and lower slider graduations (Series 160)
A fine-adjustment carriage type is available (Series 160)
Parallax-free vernier scale type is available for easy and positive measurement (Series 160)
With SPC output (Series 550)
Supplied in fitted plastic case Except 40”/ 1000mm supplied in wooden case

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum1000 mm
Resolution0.01 mm
Length1240 mm
Length of noses140 mm
Weight3350 g
Show UNSPSC/ECL@SS
£ 1,344.39 excl. VAT
/ Each
£ 1,613.27 incl. VAT
  • Usually arrives within 14 working days