MITUTOYO 500-735-20 DIGITAL ABS CALIPER COOLANTPROOF IP67


Coolant-Proof Caliper

References
mitutoyo:500-735-20
rubix:80374564
ean:4946368694139
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MITUTOYO 500-735-20 DIGITAL ABS CALIPER COOLANTPROOF IP67


These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.

Strengths

•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum150 mm
Resolution0.01 mm
Length233 mm
Length of noses40 mm
Weight168 g
Show UNSPSC/ECL@SS
£ 325.58 excl. VAT
/ Each
£ 390.70 incl. VAT
  • Usually arrives within 14 working days