References
Mitutoyo:530-122
Rubix:247A3373
EAN:4946368110233





Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | vernier scale |
Product details : MITUTOYO 530-122 150MM VERNIER CALIPER
Analogue. Metric unit of measurement. Vernier 0.02 mm. With upper locking screw. Dimensions: b: 21 mm; c: 40 mm; D: 16 mm.
Strengths
Ruler and slide made of hardened stainless steel. Matte chrome-plated ruler and vernier calliper. Int/ext. measuring surfaces in points for measuring small grooves and holes.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | vernier scale |
| Resolution | 0.02 mm |
| Length | 229 mm |
| Length of noses | 40 mm |
| Weight | 143 g |
| Precision | ±0,03 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 53.22 excl. VAT
/ Each
£ 63.86 incl. VAT
- Usually arrives within 14 working days