References
Draper:99977
Rubix:382A9574
Manufacturer :99977
EAN:5059482002939


Technical specifications
| Measuring range, minimum | 2 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Display | metric and imperial markings with colour-coded red/yellow/green wear indicators |
Product details : DRAPER 99977 BRAKE PAD THICKNESS GAUGE
An 8-blade thickness gauge for quickly measuring wear and assessing remaining life of brake pad linings. Offset blade is inserted between brake disc and brake pad backing plate. Each of the eight blades is conveniently marked in both metric and imperial units and are colour coded to quickly signify levels of wear: red for replace now, yellow for replace soon and green for okay. Display packed.
Technical specifications
Attributes
| Measuring range, minimum | 2 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Display | metric and imperial markings with colour-coded red/yellow/green wear indicators |
| Resolution | 1 mm |
| Length | 127 mm |
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- Delivery usually within ( 7 ) days