References
Mitutoyo:500-181-30
Rubix:80987974
EAN:4946368667720




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | high-contrast lcd (font height 9 mm) |
Product details : MITUTOYO 500-181-30 DIGITAL ABS AOS CALIPER
Unlimited movement speed. Battery life of about 18000 hours. Display: LCD, character height 9 mm. Delivered in a plastic box, with one battery ORIGIN (ABS). ZERO/ABS change. ON/OFF. Low battery alarm. Digital. Metric unit of measure. Without guide wheel. Dimensions: 21 mm; c: 16.5 mm; d: 16 mm.
Strengths
This calliper features exclusive AOS (Advanced On-site Sensor) encoder technology. This patented encoder offers improved measurement reliability by increasing the resistance of the ruler to severe workshop conditions. Thanks to the electromagnetic induction AOS encoder, this calliper can be used without having to worry about contamination of the ruler surface during measurements. The detection signal is not affected by dirt (water, oil, etc.) on the surface of the ruler. Models with carbide spikes are particularly suitable for measuring just-cut parts, castings, grinding wheels, etc. The slide offers smooth sliding, stable operation and great comfort of use.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | high-contrast lcd (font height 9 mm) |
| Resolution | 0.01 mm |
| Length | 233 mm |
| Length of noses | 40 mm |
| Weight | 168 g |
| Precision | ±0,02 (inner measurement); ±0,04 (step and depth measurements) |
Show UNSPSC/ECL@SS
£ 134.44 excl. VAT
/ Each
£ 161.33 incl. VAT
- In stock: Next day delivery