Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
ROEBUCK WATERPUMP GROOVE JOINT PLIERS 315MM
ROEBUCK WATERPUMP GROOVE JOINT PLIERS 315MM
Waterpump plier groove joint
References
roebuck:
5073379
rubix:
2521433
ean:
3660338341571
Technical specifications
Length
315
mm
Opening capacity
42
mm
Number of positions
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WATERPUMP GROOVE JOINT PLIERS 315MM
Standard: DIN ISO 8976
Waterpump plier groove joint Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
Length
315
mm
Opening capacity
42
mm
Number of positions
6
Type of branches
vinyl-coated dipped handles
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.00
excl. VAT
/
Each
£
37.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
KNIPEX 8805250 KNIPEX ALLIGATOR WATER PUMP PLIERS 250MM
FACOM 170A.30 300MM MULTIGRIP PLIERS
ROEBUCK SO EASY MULTIGRIP PLIER NG BI-MATERIAL 250 MM 880592
KNIPEX 8201250 KNIPEX TWINGRIP SLIP JOINT PLIERS 250MM
BAHCO 2971G-250-PROMO SLIP JOINT PLIER 250MM
KNIPEX 8741250SB MULTIPLE SLIP JOINT SPANNER 250MM
KNIPEX 8702250TBK COBRA WATER PUMP PLIERS TT 250MM
GEDORE RED R28100010 10 WATERPUMP PLIERS
IRWIN GROOVE JOINT PLIERS 12 INCH
ROTHENBERGER SANIGRIP WASTE PLIERS 10 INCH 7-0415
KNIPEX 8310030 PIPE WRENCHES 650MM
KNIPEX 8501250SB SMART GRIP WATER PUMP PLIERS 250MM
KNIPEX 8605150SB PLIER WRENCHES 150MM
BAHCO 8225 IP ERGO SLIP JOINT PLIERS 315 W/O CA
KNIPEX 8605180 PLIER WRENCHES 180MM