Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 180G GRIT FLEX WHEEL 0182-600491
OSBORN 180G GRIT FLEX WHEEL 0182-600491
Circular brush on rod Osborn
References
osborn:
0182-600.491
rubix:
170A3135
manufacturer :
0182600491
Product details
Technical specifications
Product details : OSBORN 180G GRIT FLEX WHEEL 0182-600491
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
74
x
74
mm
Logistic Weight
59,12
g
Diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.70
excl. VAT
/
Each
£
8.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 358360 ROTARY WIRE BRUSH 60X14X6MM 0.3 SSTEEL BRS 600 W
PFERD 43106008 ROTARY WIRE BRUSH 80 X 15 X 6 MM CO 120 1.10
OSBORN PLASTIC BONDED ORG SAFETY CIRC BRUSH 76MM DIAX6MM SHANK 911951
OSBORN 0002502341 WHEEL BRUSH CRIMPED WIRE S/S D30
PFERD 43104033 ROTARY WIRE BRUSH 60 X 15 X 6 MM INOX 0.20
3M 17189 75MM 6SFIN ROLOC DISC
PFERD 43105103 ROTARY WIRE BRUSH 80 X 10 X 6 MM INOX 0.20
PFERD 43107014 KNOTTED WIRE BRUSH RBG 70 X 12 X 6 MM INOX 0.50
OSBORN CIRCULAR BRUSH 40 X 11 X 6MM SHANK 0.2MM WIRE 503142
OSBORN 9906011453 WHEEL BRUSH WITH SHANK SIC WIRE D63
PFERD 43108006 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM INOX 0.50
FLEXOVIT 07660739507 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
OSBORN 0008-600.321 60X15MMSHAFTCUPBRUSH 0008-600321
DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK