Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 88600521 STAINLESS STEEL WHEEL BRUSH - D100X12 - SHANK D6X27
OSBORN 88600521 STAINLESS STEEL WHEEL BRUSH - D100X12 - SHANK D6X27
Circular brush on rod Osborn
References
osborn:
0088-600.521
rubix:
221A3601
manufacturer :
0088600521
ean:
4013349413970
Product details
Technical specifications
Product details : OSBORN 88600521 STAINLESS STEEL WHEEL BRUSH - D100X12 - SHANK D6X27
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
97
x
100
mm
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORNUNIP 0002502342 30MM DIA 6MM SHAFT ST/ST WIRE WHEEL
PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
ROEBUCK WIRE WHEEL BRUSH 75MM TWISTED STAINLESS STEEL 6MM SHAFT 840388
OSBORN BRASS CIRCULAR BRUSH 0002-506542
OSBORN 7008600361 CUP BRUSH CRIMPED WIRE S/S D75
OSBORN 70MM CIRCBRUSH 6MMMS 506161-0002
DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
OSBORN 0002502141 ROTARY BRUSH D30X6 S6 CR-STW 020 36SWG 0.20MM
DREMEL BRUSH 538 26150538JA
PFERD 43106004 ROTARY WIRE BRUSH 80 X 15 X 6 MM SIC 180 0.90
OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
KLINGSPOR 358321 KNOTTED WIRE WHEEL 75X12X6MM 0.5 SSTEEL BRS 600 Z
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
PFERD 43102023 ROTARY WIRE BRUSH 30 X 9 X 6 MM INOX 0.20