DEWALT DT4575-QZ SELF FEED WOOD BIT 25MM


Forstner Drill Bit

References
dewalt:DT4575-QZ
rubix:2006269
ean:5035048072004
brand logo
brand logo
Technical specifications
Drilling diameter25 mm

Product details : DEWALT DT4575-QZ SELF FEED WOOD BIT 25MM


Ideal for use with cordless and corded drills. Rapid drilling of clean large diameter holes in wood. Features an aggressive self feed spur for rapid penetration into the material and two sharp cutting edges which reduces the risk of binding. The non-slip shank aids better bit retention in the drill chuck and avoids slippage under load.

Strengths

Anti slip shank. 3 flat surfaces prevent rotation in the drill chuck and ensure maximum power transmission
Threaded pilot point pulls forstner bit through the material
2 extra sharp cutting edges for fast drilling

Applications

Hardwood, softwood, wooden boards

Technical specifications


Attributes
Drilling diameter25 mm
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
  • Usually arrives within 14 working days