Workshop Calipers
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 500 mm |
Gauge | Flat |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 500 mm |
Gauge | Flat |
Resolution | 0.05 mm |
Length | 500 mm |
Length of noses | 200 mm |
Weight | 2300 g |
Body material | Steel |
In stock: Next day delivery