Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
ROEBUCK 51-100-006 VERNIER CALIPER 6IN
ROEBUCK 51-100-006 VERNIER CALIPER 6IN
Vernier Calipers with Fine Adjustments
References
roebuck:
6493230
rubix:
231726
Technical specifications
Gauge
Jaws ±0.02mm / Depth Rod ±0.04mm
Product details
Technical specifications
Product details : ROEBUCK 51-100-006 VERNIER CALIPER 6IN
Manufactured from stainless steel with satin chrome finish, Depth rod, fine adjustment, and locking screw Resolution: 0.
02mm / 0.
001”
Technical specifications
Attributes
Gauge
Jaws ±0.02mm / Depth Rod ±0.04mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.12
excl. VAT
/
Each
£
28.94
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITUTOYO 160-125 VERNIER CALIPER NIB STYLE JAW
MITUTOYO 500-762-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
ROEBUCK VERNIER CALIPER 0-150MM
MITUTOYO 500-172-30 DIGITAL ABS AOS CALIPER
MITUTOYO 500-182-30 DIGITAL AOS ABS CALIPER
MITUTOYO 573-734-20 DIGITAL ABS BLADE CALIPER
ROEBUCK 030716 DIVIDER SPRING PATT PD15 6 INCH / 150MM
MITUTOYO 160-104 VERNIER CALIPER NIB STYLE JAW
MITUTOYO 530-312 VERNIER CALIPER
MITUTOYO 500-712-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
CUTLINE 891950 WORKSHOP VERNIER CALIPER 0-300MM/0.05MM
ROEBUCK 51-100-008 VERNIER CALIPER 200MM / 8 INCH FINE
CUTLINE 891948 DIGITAL CALIPER IP67 0-300MM
MITUTOYO 500-735-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
ROEBUCK 030715 DIVIDER SPRING PATT PD10 4 INCH / 100MM