MITUTOYO 550-225-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
Vernier Caliper
See technical informationSee documentsReferences
Mitutoyo:550-225-10
Rubix:233698
EAN:4946368124711

Technical specifications
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 550-225-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Hardened stainless steel construction and equipped with special nib-style jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Mitutoyo 550-225-10 is an ABSOLUTE digital caliper with a range of 0–600 mm and a resolution of 0.01 mm. The LCD and special bicowe jaws facilitate the measurement of internal diameters.
Strengths
•The rounded faces of the jaws are ideal for accurate ID (inside diameter) measurement
Inside and outside measurements can be directly read from the upper and lower slider graduations (Series 160)
A fine-adjustment carriage type is available (Series 160)
Parallax-free vernier scale type is available for easy and positive measurement (Series 160)
With SPC output (Series 550)
Supplied in fitted plastic case Except 40”/ 1000mm supplied in wooden case
Inside and outside measurements can be directly read from the upper and lower slider graduations (Series 160)
A fine-adjustment carriage type is available (Series 160)
Parallax-free vernier scale type is available for easy and positive measurement (Series 160)
With SPC output (Series 550)
Supplied in fitted plastic case Except 40”/ 1000mm supplied in wooden case
Technical specifications
Attributes
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 780 mm |
| Length of noses | 100 mm |
| Weight | 1290 g |
| Precision | ±50.8 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 732.55 excl. VAT
/ Each
£ 879.06 incl. VAT
- Usually arrives within 14 working days