Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER PR MW110-20DBL 0-200MM
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER PR MW110-20DBL 0-200MM
Workshop Digital Caliper
References
moore & wright:
MW110-20DBL
rubix:
2000551
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT BASIC LINE DIGITAL CALIPER PR MW110-20DBL 0-200MM
Strengths
•Thumb wheel for fine adjustment
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.45
excl. VAT
/
Each
£
126.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 500-752-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-708-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MOOREWRI MW153-75DDL CARBON FIBRE CALIPER 0-1000MM IP65
MITUTOYO 550-223-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
MITUTOYO 500-763-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-171-30 DIGITAL ABS AOS CALIPER
MITUTOYO 530-108 VERNIER CALIPER
ROEBUCK CARBON FIBRE CALIPER 150MM
MITUTOYO 550-301-20 DIGITAL ABS CALIPER, NIB STYLE JAWS IP67, 0-200MM
MITUTOYO 55122710 DIGITAL VERNIER 1000MM
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-15DBL 0-150MM
MOOREWRI MW153-80DDL CARBON FIBRE CALIPER 0-1500MM IP65
MOORE & WRIGHT POLYCAL CALIPER 6 INCH /150MM
MITUTOYO 160-151 VERNIER CALIPER NIB STYLE JAW