Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
Water Resistant Caliper
References
moore & wright:
MW110-30WR
rubix:
2000555
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
300
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
Strengths
•Patented ceramic capacitive sensor
•Thumb wheel for fine adjustment
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.33
excl. VAT
/
Each
£
209.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK ELECTRO-MC-19604 CARB/FIBRE DIGICALIPER 150MM/6
MITUTOYO 530-122 150MM VERNIER CALIPER
MITUTOYO 532-119 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 160-125 VERNIER CALIPER NIB STYLE JAW
MITUTOYO 530-109 VERNIER CALIPER
MITUTOYO 500-195-30 DIGITAL ABS AOS CALIPER
LTL 49-900-152 ELEC CALIPER FRACTIONAL / METRIC / IMP
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-30DBL 0-300MM
MITUTOYO 500-171-30 DIGITAL ABS AOS CALIPER
MITUTOYO 500-196-30 DIGITAL ABS AOS CALIPER
ROEBUCK 030717 DIVIDER SPRING PATT PD20 8 INCH / 200MM
MITUTOYO 532-121 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 534-105 VERNIER CALIPER LONG JAW FINE ADJUST.
MITUTOYO 500-752-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM 1300EAPB DIGITAL CALIPER 150MM