3-key HOLTEST interior micrometers without ring and without blind hole extension - Series 368
Measuring range, minimum | 12 mm |
---|---|
Measuring range, maximum | 16 mm |
Standard measurement depth | 130 mm |
Measuring range, minimum | 12 mm |
---|---|
Measuring range, maximum | 16 mm |
Standard measurement depth | 130 mm |
Depth of measurement with extension | 82 mm |
Dim. A | 0,3 mm |
Box | Yes |
Usually arrives within 14 working days