Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
CONTRACTOR 2010-8 ALUMINIUM/PLASTIC MAGNETIC TORPEDO LEVEL 240MM
CONTRACTOR 2010-8 ALUMINIUM/PLASTIC MAGNETIC TORPEDO LEVEL 240MM
Torpedo level
References
contractor 1st:
2010-8
rubix:
2006799
Technical specifications
Type
Level spirit
See all Specifications
Product details
Technical specifications
Product details : CONTRACTOR 2010-8 ALUMINIUM/PLASTIC MAGNETIC TORPEDO LEVEL 240MM
240mm alumimium and plastic construction body. Strong magnetic base. 3 robust vials, pipe groove.
Technical specifications
Attributes
Type
Level spirit
Material
Aluminium;Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.98
excl. VAT
/
Each
£
5.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STANLEY STHT1-43103 CLASSIC BOX LEVEL 60CM
STANLEY STHT77594-1 360 CROSS LINE GREEN BEAM LASER LEVEL
FACOM 311B.60 311BMAGNETIC LEVELS 1 MACHINED SOLE PLATE 60 CM
BAHCO 466-1800 1800MM BOX LEVEL
ROEBUCK 894425 MAGNETIC BOX LEVEL 600MM
FACOM 307BM.40 MAGNETIC TRAPEZOIDAL LEVEL 400MM
STANLEY 0-42-063 FATMAX DIGITAL LEVEL 40CM
STABILA LEVEL PATRIOT 48INCH/120CM 70W-120
FR1095M/20CM PLASTIC BOAT LEVEL
STANLEY 0-43-603 FATMAX TORPEDO LEVEL 3 VIAL
STANLEY LEVEL 36/90CM-MAG 1-43-537
STANLEY 1-43-524 LEVEL 24/60CM
STANLEY 60CM FMAX XTREME BOX BEAM LEVE FATMAX XL B/BEAM LEVEL 24
STANLEY 200CMTORPEDOLVL PLAS 0-42-294
STANLEY 1-42-920 PRO 180 SPIRIT LEVEL 42-920 60CM