Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK PSM55OE OPEN END PODGER SPANNER 55MM
ROEBUCK PSM55OE OPEN END PODGER SPANNER 55MM
Fixed and variable opening wrench Unbranded
References
unbranded:
247117
rubix:
247117
manufacturer :
PSM55OE
Product details
Technical specifications
Product details : ROEBUCK PSM55OE OPEN END PODGER SPANNER 55MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.72
excl. VAT
/
Each
£
110.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SHORT COMBINATION WR 39.7/32H
GEDORE SLOGGING SPANNER 306 2.3/8AF
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 26MM
FACOM OPEN-END WREN 34.9/32
GEODRE 7118 OPEN END FITTING 21MM 7118-21
KING DICK 52MM COMBINATION SPANNER CSM252
ROEBUCK 00340 1000V INSULATED 17MM OPEN ENDED SPANNER
FACOM 55A.12X13 55A OFFSET RING SPANNER METRIC 12 X 13MM
ROEBUCK ADJUSTABLE WRENCH 15 INCH PHOSPHATE
BAHCO 1949M-24-27 OPEN RING WRENCH
STAHLWILLE RATCHET RING SPANNER 10 X 11MM 25.10 X .11 41131011
ROEBUCK SLOGGING RING SPANNER 2 A/F
ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
STAHLWILLE 40485252 1.1/8 AF COMBI SPANNER 13S
FACOM 440.6 COMBINATION WRENCH 6MM