Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
ROEBUCK 01810 1000V INSULATED JUNIOR HACKSAW
ROEBUCK 01810 1000V INSULATED JUNIOR HACKSAW
Insulated junior saw frame
References
roebuck:
3974811
rubix:
2016404
ean:
3660338395079
Technical specifications
Length
270
mm
Weight
140
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01810 1000V INSULATED JUNIOR HACKSAW
Standard : IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
Supplied with one blade.
Technical specifications
Attributes
Length
270
mm
Weight
140
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.86
excl. VAT
/
Each
£
35.83
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC
BAHCO 23-24 BOWSAW BLADE RAKER TOOTHING
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
BAHCO 219 JUNIOR HACKSAW WITH STEEL WIRE FRAME 291MM
ECLIPSE GENERAL PURPOSE SAW NO 7266XR
BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
STANLEY 0-15-218 JUNIOR HACKSAW
BAHCO 225-PLUS HACKSAW FRAMES
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
BAHCO 302 FRET SAW WITH WOODEN HANDLE
ECLIPSE JUNIOR HACKSAW NO 70.14
ECLIPSE 70-675R HACKSAW NO 70.65R
BAHCO 10-30-23 ERGO BOWSAW FORCE