BAHCO CS300 300MM COMBINATION SQUARE
Sliding Combination Square
See technical informationSee documentsReferences
Bahco:CS300
Rubix:4534219
EAN:7314150125258

Documents
Product details : BAHCO CS300 300MM COMBINATION SQUARE
Strengths
•Easy to use combination square with both metric and imperial markings
Adjustable depth for repeated marking and scribing
Built-in level bubble for approximate marking
Adjustable depth for repeated marking and scribing
Built-in level bubble for approximate marking
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Type | sliding combination square |
Show UNSPSC/ECL@SS
£ 23.95 excl. VAT
/ Each
£ 28.74 incl. VAT
- In stock: Next day delivery
