MILWAUKEE 4933478439 M18 FUEL 125MM BRAKING FLATHEAD SMALL ANGLE GRIND


Angle Grinder

References
milwaukee:M18 FSAGF125XPDB-0X
rubix:258A6736
manufacturer :4933478439
ean:4058546346300
brand logo
brand logo
Technical specifications
Voltage18 V
Disk diameter125 mm
Rotation speed8500 rpm
See all Specifications

Product details : MILWAUKEE 4933478439 M18 FUEL 125MM BRAKING FLATHEAD SMALL ANGLE GRIND


Strengths

•Flat gear head design - allows user working within acute angles down to 42°
Delivering corded performance similar to a 1200 W grinder
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
FIXTEC™ nut for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great grinding capacity and fast guard adjustment without using a key
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Technical specifications


Attributes
Voltage18 V
Disk diameter125 mm
Rotation speed8500 rpm
Weight2.6 kg
CordlessYes
ModelM18
No-load speed8500 rpm
Show UNSPSC/ECL@SS
£ 209.48 excl. VAT
/ Each
£ 251.38 incl. VAT
  • Usually arrives within 14 working days