References
INA:87411-L
Rubix:104A8922
Manufacturer :0000332780000
EAN:4012802424225

Product details : INA CYL. THRUST BEARING 87411-L
Axial cyl roller and cage assy -LS K812. . -L, single row
Technical specifications
Attributes
| Logistic Weight | 1712 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Basic dynamic load, axial - Ca | 222000 N |
| Series | 874 |
| Material | bearing steel (uni 100cr6 / 100crmo7) |
| Cage | aluminium |
| Weight | 1.699 kg |
| Thickness | 29 mm |
| Limit speed | 3300 rpm |
| Basic static load, axial - C0a | 870000 N |
Show UNSPSC/ECL@SS
£ 356.44 excl. VAT
/ Each
£ 427.73 incl. VAT
- Delivery usually within ( 7 ) days
