NTN - Needle Roller Bearing - 81212T2
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 95x95x26 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 26 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days