INA 81118-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81118-TV
Rubix:238A4251
Manufacturer :0003618100000
EAN:4012802418903

Product details : INA 81118-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x120x120 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 22 mm |
| Basic dynamic load, axial - Ca | 141000 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 1070 rpm |
| Limit speed | 2750 rpm |
| Basic static load, axial - C0a | 465000 N |
Show UNSPSC/ECL@SS
£ 143.06 excl. VAT
/ Each
£ 171.67 incl. VAT
- Delivery usually within ( 7 ) days
