GTLINE TOP 07 R TOOL BAG

Gt line back pack

See technical information
References
GT Line:TOP 07 R
Rubix:8460450
EAN:8024482188775
brand logo
Technical specifications
Materialtear resistant fabric
Colourblack
Width120 mm
See all Specifications

Product details : GTLINE TOP 07 R TOOL BAG


Manufactured from tough, hard wearing tear resistant fabric. Internal and external pouches for tools, accessories and documents. Dimensions 300 x 120 x 400mm. Weight 2.3kg.

Technical specifications


Attributes
Materialtear resistant fabric
Colourblack
Width120 mm
Height400 mm
Length300 mm
Show UNSPSC/ECL@SS
£ 114.17 excl. VAT
/ Each
£ 137.00 incl. VAT
  • Usually arrives within 14 working days