References
Facom:BS.RBPB
Rubix:263A4183
EAN:3662424150005




Product details : FACOM BS.RBPB BS.RBPB TOOL BAG
New FACOM backpack on wheels. Heavy-duty, PVC-coated polyester fabric for enhanced abrasion and water resistance. Padlockable, heavy-duty zippers. Rigid, watertight polypropylene holdall
1200 denier fabric for durability and increased tear resistance.
Load resistance 25 kg max. Dimensions : W 335 x D 158 x H 554 mm. Weight 3.85 kg.
Strengths
Numerous internal and external pockets and buckles for maximum organization.
Ergonomic handle with padded back for greater comfort when carrying.
Telescopic handle for greater ease of use when moving the backpack.
Applications
Ideal for mobile maintenance.
Technical specifications
Attributes
| Material | fabric 1200 last |
|---|---|
| Colour | black |
| Width | 158 mm |
| Height | 554 mm |
| Length | 335 mm |
| Weight | 3.85 kg |
| Permissible load | 25 kg |
Show UNSPSC/ECL@SS
£ 153.26 excl. VAT
/ Each
£ 183.91 incl. VAT
- In stock: Next day delivery
