References
Superseded Ref:6906077
Roebuck:894429
Rubix:257A9167
EAN:3660338468407




Documents
Product details : ROEBUCK 894429 TOOL BACKPACK 330X216X457MM
100% polyester textile tool back pack.
Back and adjustable straps padded for extra comfort
Compartment for laptop up to 15", multiple pockets and compartment for tools and documents
Stands upright open or closed for permanent access to tools.
Removable interior pocket ideal for vertical storage and transport of tools
Rigid, water-resistant base.
Dimensions 330X216X457 mm
Capacity 32 L
Back and adjustable straps padded for extra comfort
Compartment for laptop up to 15", multiple pockets and compartment for tools and documents
Stands upright open or closed for permanent access to tools.
Removable interior pocket ideal for vertical storage and transport of tools
Rigid, water-resistant base.
Dimensions 330X216X457 mm
Capacity 32 L
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Colour | blue |
| Width | 216 mm |
| Height | 457 mm |
| Length | 330 mm |
| Weight | 2.4 kg |
| Storage volume | 32 l |
Show UNSPSC/ECL@SS
£ 53.31 excl. VAT
/ Each
£ 63.97 incl. VAT
- In stock: Next day delivery
