FACOM TOOL BAG NYLON BACKPACK WITH COMPARTMENTS BS.MCBPB
Facom Textile Nylon Tool Backpack
See technical informationReferences






Product details : FACOM TOOL BAG NYLON BACKPACK WITH COMPARTMENTS BS.MCBPB
Introducing a superb backpack from Facom. The BS.MCBPB tool bag is designed for technicians who prefer a textile tool storage system as an alternative to a toolbox or tool case. This tool bag combines multiple storage areas into one to create comprehensive tools and documents storage system. This tool backpack is well thought out, offers plenty of pockets, holders and zipped compartments.
This bag offers a host of additional features that set it apart from typical tool bags. Open the main compartment and inside there is multiple pull-out compartments, clever features so you only take the tools that you need without transporting the whole tool bag. A large internal area is capable of storing a laptop, tools and accessories safe and securely.
The shoulders straps are multi-functional and fully adjustable, they also offer a series of hooks and loops plus they are padded for extra comfort. The ultimate key feature is the additional back and shoulder support. This feature, when attached around the waist evenly distributes weight across the back so it’s much easier to carry around during longer periods of time.
Strengths
• Nylon fabric abrasion resistant and water resistant
• Heavy duty zips – pad-lockable
• Thermoplastic rubber feet (no wheels) – to prevent damages surfaces
• Removal internal compartments
• Transparent removable pouch
• Internal D-Rings and external round hoops
• Oval outer eyelets
• Reflective strips on front and sides
• Padded shoulder straps
• Quick-release mechanism
• Comfort assured
• Quick-grab handle
• Capacity: 20 L
• Weight: 2.7 kg
• Max load: 10 kg
• Dimensions: L.300 mm x D.180 mm x 480 mm
*Zippers are lockable with use of a padlock (not supplied)
Technical specifications
| Material | nylon |
|---|---|
| Colour | black |
| Width | 180 mm |
| Height | 480 mm |
| Length | 300 mm |
| Weight | 2.7 kg |
| Permissible load | 10 kg |
| Storage volume | 20 l |
- Usually arrives within 14 working days
