GUHRING 00201 000.019 HSS DRILL SETS 9002010000190
Tw. drill set D338N HSS 1-13,0mm pol.
See technical informationReferences
Gühring:201 0.019
Rubix:342A3752
Manufacturer :9002010000190
EAN:4031093010047
Product details : GUHRING 00201 000.019 HSS DRILL SETS 9002010000190
Jobber drill set, HSS profile grinding, bright surface, Gühring
Design: Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.
From Ø 2.4 mm steam tempered. Normal angle of rake, core thickness and core gradient. Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.Technical specifications
Attributes
| Number of elements | 32 |
|---|---|
| Increment | 0.5 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 90.70 excl. VAT
/ Each
£ 108.84 incl. VAT
- Usually arrives within 14 working days
