Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping tools
BAND IT C07599 BATNAM TOOL
BAND IT C07599 BATNAM TOOL
Bantam strapping tool
References
band-it:
C07599
rubix:
80143610
Technical specifications
Model
C075
Product details
Technical specifications
Product details : BAND IT C07599 BATNAM TOOL
A lighter duty tool designed for strapping on flat surfaces with minimum access. It has a quick take-up and tensioning and is self contained requiring no extra tools to complete the clamp.
Technical specifications
Attributes
Model
C075
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
488.43
excl. VAT
/
Each
£
586.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAND-IT C00169CN STANDARD BANDING TOOL BOXED
ROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500
7.6 X 250 RELEASEABLE CABLE TIE BLACK PK 100-C25076REL
CABLE TIE 4.8 X 200MM BLACK NTB50SX100 PACK OF 100
CABLE TIE NATURAL 9 X 780MM PACK OF 100
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
CABLE TIE GREEN 380 X 7.6MM (PACK 100)
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
4.8 X 200 CABLE TIE TILE RED PACK OF 100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
ENGEX ACCESSORIES 650019 CPTMSA28 ADHESIVE MOUNTS 2 WAY BLACK (L)28 MM
4.8MM CABLE TIE SADDLE MOUNT BLACK CSM2 PACK OF 100
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
SPARTEX 853449 WHITE NYLON CABLE TIES 6.6 DIAM 36X300 PK100