Digital Calipers IP67
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Gauge | Flat |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Gauge | Flat |
Resolution | 0.05 mm |
Length | 300 mm |
Length of noses | 60 mm |
Weight | 746 g |
In stock: Next day delivery