Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16
A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16
Deburring disc Klingspor
References
klingspor:
60533
rubix:
45011749
ean:
4014855023424
Technical specifications
Diameter
100
mm
Reaming diameter
16
mm
Thickness
2.5
mm
Product details
Technical specifications
Product details : A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
16
mm
Thickness
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.78
excl. VAT
/
Each
£
2.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 188999 STONE CUTTING DISC 100X2.5X16MM
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
Norton 66253371362 NQ24P-125x7.0x22.23-T27 GrindingDiscsNOR-Quan3Pk10
NORTON 66252918822 XTREME GRINDING DISC 115x7.0x22.23MM T27 PACK 10
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM
BOSCH X-LOCK EXPERT FOR METAL 125X6X22.23 DEPRESSED GRINDING
FLEXOVIT 66252920418 MERCHANSISE GRINDING DISC 125X6.5X22.23MM PACK 10
ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE
NORTON 66252846609 125X3X22.23MM NQ 30S LCG GRINDING DISC PK10
NORTON NQ24P-180X7.0X22.23-T27 NOR-QUANTUM3 GRINDING DISC PK10
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC