Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
Chisel Bosch
References
bosch:
2608690108
rubix:
80037474
manufacturer :
2 608 690 108
ean:
3165140426015
Technical specifications
Length
400
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
Technical specifications
Attributes
Logistic Weight
2063
g
Packaged dimensions (D x W x H)
405
x
35
x
35
mm
Package weight
2000
g
Length
400
mm
Width
35
mm
Weight
2063
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.81
excl. VAT
/
Each
£
59.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608690141 BUL POINT SDS MAX 400MM
GEDORE 97-200 COLD CHISEL 3/4 FLAT
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
GEDORE 95-100 COLD CHISEL
STANLEY 4-18-286 COLD CHISEL
FACOM 259SLS EXTRA THIN CHISEL 26 X 235MM - SAFETY LOCK SYSTEM
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
FACOM CHISEL 263.25
CP 10.2MM CHISEL SET CA155807
ROEBUCK FLAT COLD CHISEL 300MM X 26 MM
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
STANLEY COLD HAND CHISEL 4-18-290
MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
BOSCH 280MMSDSMAXFLATCHIS 1618600210
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.