Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
STANLEY 200CMTORPEDOLVL PLAS 0-42-294
STANLEY 200CMTORPEDOLVL PLAS 0-42-294
Level torpedo ABS
References
stanley:
0-42-294
rubix:
162A9249
ean:
3253560422943
Technical specifications
Length
200
mm
Type
Level spirit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STANLEY 200CMTORPEDOLVL PLAS 0-42-294
Strengths
• Strong and lightweight injection molded ABS body
• 3 levels: 1x vertical, 1x horizontal, 1x 45°
Technical specifications
Attributes
Packaged dimensions (D x W x H)
18
x
70
x
299
mm
Package weight
66
g
Length
200
mm
Type
Level spirit
Magnetic
No
Box
Yes
Material
Plastic
Admissible error
1
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.27
excl. VAT
/
Each
£
7.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM 309BM.60 MAGNETIC LEVELS 60 CM
STANLEY FMAX XTREME MAGNET LEVEL 60CM FATMAX XL MAG 24 INCH
STABILA-70T-25 LEVEL
STANLEY STHT1-43106 CLASSIC BOX LEVEL 120CM
BAHCO 466-1000-M 1000MM BOX LEVEL MAGNETIC
STANLEY FATMAX EXTREME MAGNETIC SPIRIT LEVEL 120CM / 48 INCH 0-43-649
ROEBUCK 59-017-150 ELECTRIC LEVEL
STANLEY STHT77498-1 CUBIX RED BEAM CROSS LINE LASER
STANLEY 0-42-087 DIGITAL ANGLE LEVEL 40CM
ROEBUCK ELECTRONIC LEVEL 150MM
FACOM 307BM.60 MAGNETIC TRAPEZOIDAL LEVELS 60 CM
ROEBUCK TORPEDO LEVEL 500MM 864588
ENGEX ACCESSORIES GX-LEV6 SPIRIT LEVEL 600MM (L)600 MM
STANLEY 0-42-086 FATMAX DIGITAL LEVEL 120CM
STANLEY 180CM FMAX XTREME BOX BEAM LEV FATMAX XL LEVEL 1800MM 0-43-672