STANLEY 1-45-013 ALUMINIUM FOLDING SQUARE
Construction hook foldable aluminium
See technical informationReferences
Stanley:1-45-013
Rubix:1010110
EAN:3253561450136




Product details : STANLEY 1-45-013 ALUMINIUM FOLDING SQUARE
• Foldable construction hook
• Long-lasting, light aluminium version
• Angles of 90 ° and 45 °
• Equipped with eyelet for convenient storage
• Long-lasting, light aluminium version
• Angles of 90 ° and 45 °
• Equipped with eyelet for convenient storage
Strengths
• Foldable construction hook
• Long-lasting, light aluminium version
• Angles of 90 ° and 45 °
• Equipped with eyelet for convenient storage
• Long-lasting, light aluminium version
• Angles of 90 ° and 45 °
• Equipped with eyelet for convenient storage
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x53x1220 mm |
|---|---|
| Package weight | 1822 g |
| Type | 1-45-013 |
Show UNSPSC/ECL@SS
£ 53.90 excl. VAT
/ Each
£ 64.68 incl. VAT
- In stock: Next day delivery