FACOM SQUARE 818.75CLO
818.CLO - Stainless steel basic precision squares - Class 0
See technical informationReferences
Facom:818.75CLO
Rubix:1235486
EAN:3148512049920


Technical specifications
| Type | single precision stainless steel squares - class 0 |
|---|
Product details : FACOM SQUARE 818.75CLO
818.CLO - Stainless steel basic precision squares - Class 0
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x75x30 mm |
| Package weight | 131 g |
| Type | single precision stainless steel squares - class 0 |
| Precision | ± 5 + h/50 µm |
Show UNSPSC/ECL@SS
£ 91.56 excl. VAT
/ Each
£ 109.87 incl. VAT
- Delivery usually within ( 14 ) days