BAHCO CS400 400MM COMBINATION SQUARE
Sliding Combination Square
See technical informationSee documentsReferences
Bahco:CS400
Rubix:4534220
EAN:7314150125265

Documents
Product details : BAHCO CS400 400MM COMBINATION SQUARE
Strengths
•Easy to use combination square with both metric and imperial markings
Adjustable depth for repeated marking and scribing
Built-in level bubble for approximate marking
Adjustable depth for repeated marking and scribing
Built-in level bubble for approximate marking
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Type | sliding combination square (with metal scribe) |
| Material | stainless steel (blade); cast metal alloy (head) |
| Branch length | 125 mm |
Show UNSPSC/ECL@SS
£ 26.65 excl. VAT
/ Each
£ 31.98 incl. VAT
- Delivery usually within ( 14 ) days
