Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS MXTA16M XT ANALOGUE MICRO 16-20MM
BOWERS MXTA16M XT ANALOGUE MICRO 16-20MM
Micrometer Bowers Metrology
References
bowers metrology:
MXTA16M
rubix:
2577660
Technical specifications
Measuring range, minimum
16
mm
Measuring range, maximum
20
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS MXTA16M XT ANALOGUE MICRO 16-20MM
Technical specifications
Attributes
Measuring range, minimum
16
mm
Measuring range, maximum
20
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
307.33
excl. VAT
/
Each
£
368.80
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
MITUTOYO 115-115 TUBE MICROMETER SPHERICAL ANVIL
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-144-10H 103 MICROMETER EXTERNAL 175-200MM
MITUTOYO 293-334-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 422-331-30 DIGITAL BLADE MICROMETER INCH/METRIC 1-2''
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT MICROMETER 0 - 25MM 1961M
MITUTOYO 293-256-30 DIGITAL MICROMETER IP65
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH
MITUTOYO 112-226 POINT MICROMETER WITH HARDENED TIP
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 0-25MM