Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 122-104 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 122-104 BLADE MICROMETER HARDENED STEEL BLADE
Micrometer Mitutoyo
References
mitutoyo:
122-104
rubix:
122A4266
ean:
4946368012636
Technical specifications
Measuring range, minimum
75
mm
Measuring range, maximum
100
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 122-104 BLADE MICROMETER HARDENED STEEL BLADE
Technical specifications
Attributes
Measuring range, minimum
75
mm
Measuring range, maximum
100
mm
Weight
0.525
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
376.52
excl. VAT
/
Each
£
451.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892012 DIGITAL EXTERNAL MICROMETER 75-100 MM
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
MITUTOYO 115-115 TUBE MICROMETER SPHERICAL ANVIL
MITUTOYO 293-231-30 DIGITAL MICROMETER IP65
MITUTOYO 103-904-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
MITUTOYO 112-216 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 103-179H 103 MICROMETER EXTERNAL 2-3 INCH
MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MITUTOYO 293-350-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-137 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 111-115 SPLINE MICROMETER