Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Impact driver
MILWAUKEE 4933464972 M12 FUEL SUB COMPACT SURGE HYDRAULIC IMPACT DRIVE
MILWAUKEE 4933464972 M12 FUEL SUB COMPACT SURGE HYDRAULIC IMPACT DRIVE
Impact driver Milwaukee
References
milwaukee:
M12 FQID-0
rubix:
395A6362
manufacturer :
4933464972
ean:
4058546229177
Technical specifications
Voltage
12
V
Maximum torque
50
N.m
Weight
1.1
kg
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933464972 M12 FUEL SUB COMPACT SURGE HYDRAULIC IMPACT DRIVE
Technical specifications
Attributes
Voltage
12
V
Maximum torque
50
N.m
Weight
1.1
kg
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.63
excl. VAT
/
Each
£
202.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BAR
DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNIT
DEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-ION
MAKITA DTD157Z BRUSHLESS IMPACT DRIVER (2-SPEED)
MILWAUKEE 4933493451 M12 FUEL GEN3 3/8 IMPACT WRENCH FRICTION RING BAR
DEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKED
DEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-ION
MAKITA TD110DZ 12V MAX IMPACT DRIVER
MAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVER
MAKITA DTD154Z 18V IMPACT DRIVER BL LXT
"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"
DEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACK
MILWAUKEE 4933479864 M18 FUEL IMPACT DRIVER IN HD BOX (0 VERSION)
BOSCH 06019G5104 GDR 18V-160 IMPACT DRIVER (NO BATTERY OR CHARGER)
MAKITA TD002GZ04 XGT BODY ONLY IMPACT DRIVER